References
Sandvik Coromant:WNMG 08 04 12-WM 4415
Rubix:319A5009
Manufacturer :7860607
EAN:7323225046220

Product details : SANDVIK WNMG080412-WM4415 T-MAX P TURNING INVEIO 7860607
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnmg 08 04 12-wm |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 7.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 173.70 excl. VAT
/ 10 pieces
£ 208.44 incl. VAT
- Usually arrives within 14 working days
