References
Sandvik Coromant:WNMG 08 04 04-SM S205
Rubix:319A7271
Manufacturer :8003640
EAN:7323225713160


Technical specifications
| Insert Type | t-max® p insert for turning (wnmg trigon 80°) |
|---|---|
| Nuance/shade | s205 |
Product details : SANDVIK WNMG080404-SMS205 T-MAX P TURNING INVEIO 8003640
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (wnmg trigon 80°) |
|---|---|
| Nuance/shade | s205 |
| Edge length | 3.2 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 152.60 excl. VAT
/ 10 pieces
£ 183.12 incl. VAT
- Usually arrives within 14 working days