References
Sandvik Coromant:WNMG 06 04 12-WMX 4415
Rubix:319A8461
Manufacturer :7860599
EAN:7323225046145


Technical specifications
| Insert Type | w-trigon 80° indexable insert (w-style insert) |
|---|---|
| Nuance/shade | wmx (chipbreaker) |
Product details : SANDVIK WNMG060412-WMX4415 T-MAX P TURNING INVEIO 7860599
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | w-trigon 80° indexable insert (w-style insert) |
|---|---|
| Nuance/shade | wmx (chipbreaker) |
| Edge length | 1.6 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ 10 pieces
£ 167.28 incl. VAT
- Usually arrives within 14 working days