SANDVIK WNMG080408-WM4335 T-MAX P TURNING INVEIO 7080937

Insert

See technical information
References
Sandvik Coromant:WNMG 08 04 08-WM 4335
Rubix:319A5565
Manufacturer :7080937
EAN:7323221187644
brand logo
Technical specifications
Insert Typetrigon 80°
Nuance/shadewm 4335
See all Specifications

Product details : SANDVIK WNMG080408-WM4335 T-MAX P TURNING INVEIO 7080937


T-Max® P, turning insert

Technical specifications


Attributes
Insert Typetrigon 80°
Nuance/shadewm 4335
Edge length7.9 mm
Thickness4.76 mm
Radius0.8 mm
Insert Size12.7 mm
Show UNSPSC/ECL@SS
£ 168.00 excl. VAT
/ 10 pieces
£ 201.60 incl. VAT
  • Usually arrives within 14 working days