References
Sandvik Coromant:WNMG 08 04 16-PM 4425
Rubix:319A7472
Manufacturer :7860993
EAN:7323225049504


Technical specifications
| Insert Type | iso indexable turning insert (wnmg) |
|---|---|
| Nuance/shade | pm / 4425 |
Product details : SANDVIK WNMG080416-PM4425 T-MAX P TURNING INVEIO 7860993
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso indexable turning insert (wnmg) |
|---|---|
| Nuance/shade | pm / 4425 |
| Edge length | 7.1 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
- Usually arrives within 14 working days