References
Sandvik Coromant:CNMG 12 04 12-WM 4405
Rubix:319A6673
Manufacturer :8322698
EAN:7323227075037


Technical specifications
| Insert Type | negative indexable insert cnmg 12 04 12-wm |
|---|---|
| Nuance/shade | 4405 |
Product details : SANDVIK CNMG120412-WM4405 T-MAX P TURNING INVEIO 8322698
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative indexable insert cnmg 12 04 12-wm |
|---|---|
| Nuance/shade | 4405 |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
- Usually arrives within 14 working days