References
Sandvik Coromant:CNMM 16 06 16-PR 4405
Rubix:319A1456
Manufacturer :8322715
EAN:7323227075204


Technical specifications
| Insert Type | negative indexable insert for turning |
|---|---|
| Nuance/shade | pr 4405 |
Product details : SANDVIK CNMM160616-PR4405 T-MAX P TURNING INVEIO 8322715
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative indexable insert for turning |
|---|---|
| Nuance/shade | pr 4405 |
| Edge length | 14.5199 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days