References
Sandvik Coromant:WNMG 08 04 12-PR 4405
Rubix:319A7449
Manufacturer :8322690
EAN:7323227074955

Product details : SANDVIK WNMG080412-PR4405 T-MAX P TURNING INVEIO 8322690
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnmg 08 04 12-pr |
|---|---|
| Nuance/shade | pr 4405 |
| Edge length | 7.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
- Usually arrives within 14 working days
