References
Sandvik Coromant:CNMG 19 06 24-HM 4405
Rubix:318A6338
Manufacturer :8322604
EAN:7323227074092


Technical specifications
| Insert Type | negative insert (cnmg 19 06 24-hm) |
|---|---|
| Nuance/shade | t-max® p 4405 |
Product details : SANDVIK CNMG190624-HM4405 T-MAX P TURNING INVEIO 8322604
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert (cnmg 19 06 24-hm) |
|---|---|
| Nuance/shade | t-max® p 4405 |
| Edge length | 19 mm |
| Thickness | 6.35 mm |
| Radius | 2.3813 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days