References
Sandvik Coromant:CNMG 12 04 12-PR 4405
Rubix:319A8850
Manufacturer :8322575
EAN:7323227073804


Technical specifications
| Insert Type | indexable insert (cnmg) for turning |
|---|---|
| Nuance/shade | pr 4405 |
Product details : SANDVIK CNMG120412-PR4405 T-MAX P TURNING INVEIO 8322575
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert (cnmg) for turning |
|---|---|
| Nuance/shade | pr 4405 |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.90 excl. VAT
/ 10 pieces
£ 164.28 incl. VAT
- Usually arrives within 14 working days