References
Sandvik Coromant:RNMG 15 06 00 4405
Rubix:319A2787
Manufacturer :8322639
EAN:7323227074443

Product details : SANDVIK RNMG1506004405 T-MAX P TURNING INVEIO 8322639
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | turning insert r (round) – series t-max p |
| Thickness | 6.35 mm |
| Insert Size | 15.88 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 198.20 excl. VAT
/ 10 pieces
£ 237.84 incl. VAT
- Usually arrives within 14 working days
