References
Sandvik Coromant:CNMM 19 06 12-PR 4405
Rubix:318A6353
Manufacturer :8322717
EAN:7323227075228


Technical specifications
| Insert Type | insert for turning, 80° diamond (cnmm) |
|---|---|
| Nuance/shade | t-max® p 4405 |
Product details : SANDVIK CNMM190612-PR4405 T-MAX P TURNING INVEIO 8322717
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning, 80° diamond (cnmm) |
|---|---|
| Nuance/shade | t-max® p 4405 |
| Edge length | 18.1 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days