References
Sandvik Coromant:WNMG 08 04 12-PM 4405
Rubix:319A7439
Manufacturer :8322689
EAN:7323227074948

Product details : SANDVIK WNMG080412-PM4405 T-MAX P TURNING INVEIO 8322689
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative |
|---|---|
| Nuance/shade | medium |
| Edge length | 7.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
- Usually arrives within 14 working days
