References
Sandvik Coromant:CNMG 16 06 12-HM 4405
Rubix:319A1378
Manufacturer :8322586
EAN:7323227073910

Product details : SANDVIK CNMG160612-HM4405 T-MAX P TURNING INVEIO 8322586
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert |
|---|---|
| Nuance/shade | hm 4405 |
| Edge length | 14.9 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
