References
Sandvik Coromant:CNMG 16 06 24-PR 4405
Rubix:319A1428
Manufacturer :8322596
EAN:7323227074016


Technical specifications
| Insert Type | negative insert |
|---|---|
| Nuance/shade | pr (iso p – roughing) |
Product details : SANDVIK CNMG160624-PR4405 T-MAX P TURNING INVEIO 8322596
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert |
|---|---|
| Nuance/shade | pr (iso p – roughing) |
| Edge length | 13.7 mm |
| Thickness | 6.35 mm |
| Radius | 2.38 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days