References
Sandvik Coromant:C2I-F2N-0300-RM 5015
Rubix:318A9249
Manufacturer :8290298
EAN:7323226942866


Technical specifications
| Insert Type | insert (corocut® 2 insert for profiling, neutral cdx) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | rm (medium) |
Product details : SANDVIK C2I-F2N-0300-RM5015 COROCUT 8290298
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | insert (corocut® 2 insert for profiling, neutral cdx) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | rm (medium) |
| Radius | 1.5 mm |
| Cutting depth | 1.3 mm |
Show UNSPSC/ECL@SS
£ 156.35 excl. VAT
/ 5 pieces
£ 187.62 incl. VAT
- Usually arrives within 14 working days