References
Sandvik Coromant:C2I-F2N-0300-RM 1225
Rubix:318A7580
Manufacturer :8290290
EAN:7323226942781

Product details : SANDVIK C2I-F2N-0300-RM1225 COROCUT 8290290
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | wpl |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1225 |
| Radius | 1.5 mm |
| Cutting depth | 1.3 mm |
Show UNSPSC/ECL@SS
£ 177.10 excl. VAT
/ 5 pieces
£ 212.52 incl. VAT
- Usually arrives within 14 working days
