References
Sandvik Coromant:C2I-F2N-0300-RM S205
Rubix:318A6704
Manufacturer :8290301
EAN:7323226942897


Technical specifications
| Insert Type | insert for profiling (corocut® 2) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | s205 |
Product details : SANDVIK C2I-F2N-0300-RMS205 COROCUT 8290301
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | insert for profiling (corocut® 2) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | s205 |
| Radius | 1.5 mm |
| Cutting depth | 1.3 mm |
Show UNSPSC/ECL@SS
£ 185.75 excl. VAT
/ 5 pieces
£ 222.90 incl. VAT
- Usually arrives within 14 working days