References
Sandvik Coromant:C2I-L2N-0800-RM H13A
Rubix:318A6564
Manufacturer :8290342
EAN:7323226943306


Technical specifications
| Insert Type | corocut® 2 insert for profiling (neutral version) |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | h13a |
Product details : SANDVIK C2I-L2N-0800-RMH13A COROCUT 8290342
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for profiling (neutral version) |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | h13a |
| Radius | 4 mm |
| Cutting depth | 3.8 mm |
Show UNSPSC/ECL@SS
£ 188.45 excl. VAT
/ 5 pieces
£ 226.14 incl. VAT
- Usually arrives within 14 working days