References
Sandvik Coromant:CCGT 09 T3 02-UM 1205
Rubix:318A2023
Manufacturer :8432013
EAN:7323227512365

Product details : SANDVIK CCGT09T302-UM1205 T-MAX U CLAMPED TURNING 8432013
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccgt |
|---|---|
| Nuance/shade | altin |
| Edge length | 9.47 mm |
| Thickness | 3.97 mm |
| Radius | 0.2 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 226.90 excl. VAT
/ 10 pieces
£ 272.28 incl. VAT
- Usually arrives within 14 working days
