References
Sandvik Coromant:WNGA080408S01520HWH 7115
Rubix:319A7464
Manufacturer :7190849
EAN:7323221525798

Product details : SANDVIK WNGA080408S01520HWH7115 BORON NITRIDE TOOL 7190849
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnga (trigon 80°) |
|---|---|
| Nuance/shade | 7115 |
| Edge length | 7.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 971.70 excl. VAT
/ 5 pieces
£ 1,166.04 incl. VAT
- Usually arrives within 14 working days
