References
Sandvik Coromant:WNGA080404S01520HWH 7115
Rubix:319A7460
Manufacturer :7190847
EAN:7323221525774

Product details : SANDVIK WNGA080404S01520HWH7115 BORON NITRIDE TOOL 7190847
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnga (w-trigonal insert) |
|---|---|
| Nuance/shade | wh |
| Edge length | 2.6 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 971.70 excl. VAT
/ 5 pieces
£ 1,166.04 incl. VAT
- Usually arrives within 14 working days
