References
Sandvik Coromant:CNMG 12 04 04-QM 4415
Rubix:319A8792
Manufacturer :7859170
EAN:7323225037112


Technical specifications
| Insert Type | insert for turning (t-max® p), c-style rhombic 80° (iso cnmg) |
|---|---|
| Nuance/shade | cnmg 12 04 04-qm · 4415 (t-max® p) |
Product details : SANDVIK CNMG120404-QM4415 T-MAX P TURNING INVEIO 7859170
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (t-max® p), c-style rhombic 80° (iso cnmg) |
|---|---|
| Nuance/shade | cnmg 12 04 04-qm · 4415 (t-max® p) |
| Edge length | 12.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days