SANDVIK WNGA060404S01520HWH7115 BORON NITRIDE TOOL 7190878

Insert

See technical information
References
Sandvik Coromant:WNGA060404S01520HWH 7115
Rubix:319A9317
Manufacturer :7190878
EAN:7323221526085
brand logo
Technical specifications
Insert Typeinsert (t-max® p) for turning (iso wnga)
Nuance/shade7115
See all Specifications

Product details : SANDVIK WNGA060404S01520HWH7115 BORON NITRIDE TOOL 7190878


T-Max® P, turning insert

Technical specifications


Attributes
Insert Typeinsert (t-max® p) for turning (iso wnga)
Nuance/shade7115
Edge length2.4 mm
Thickness4.76 mm
Radius0.4 mm
Insert Size9.525 mm
Show UNSPSC/ECL@SS
£ 875.45 excl. VAT
/ 5 pieces
£ 1,050.54 incl. VAT
  • Usually arrives within 14 working days