References
Sandvik Coromant:CNGX1204L025-18AXA 7014
Rubix:319A9031
Manufacturer :7941843
EAN:7323225433556

Product details : SANDVIK CNGX1204L025-18AXA7014 BORON NITRIDE TOOL 7941843
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cngx1204l025-18axa |
|---|---|
| Nuance/shade | 7014 |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 875.40 excl. VAT
/ 5 pieces
£ 1,050.48 incl. VAT
- Usually arrives within 14 working days
