References
Sandvik Coromant:CCGW060204S01520FWG 7115
Rubix:318A0931
Manufacturer :8319591
EAN:7323227059242


Technical specifications
| Insert Type | coroturn® 107 turning insert (indexable insert, ccgw) |
|---|---|
| Nuance/shade | tin |
Product details : SANDVIK CCGW060204S01520FWG7115 BORON NITRIDE TOOL 8319591
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (indexable insert, ccgw) |
|---|---|
| Nuance/shade | tin |
| Edge length | 2.57 mm |
| Thickness | 2.3813 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 324.50 excl. VAT
/ 5 pieces
£ 389.40 incl. VAT
- Usually arrives within 14 working days