References
Sandvik Coromant:CNGA120408S01520HWG 7115
Rubix:317A0944
Manufacturer :7190856
EAN:7323221525866

Product details : SANDVIK CNGA120408S01520HWG7115 BORON NITRIDE TOOL 7190856
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (indexable) |
|---|---|
| Nuance/shade | 7115 |
| Edge length | 2.5 mm |
| Thickness | 4.7625 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 742.55 excl. VAT
/ 5 pieces
£ 891.06 incl. VAT
- Usually arrives within 14 working days
