References
Sandvik Coromant:WNGA060408S01520HWH 7115
Rubix:319A9321
Manufacturer :7190846
EAN:7323221525767


Technical specifications
| Insert Type | coromant iso turning insert (wnga) – t-max® p |
|---|---|
| Nuance/shade | wh |
Product details : SANDVIK WNGA060408S01520HWH7115 BORON NITRIDE TOOL 7190846
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | coromant iso turning insert (wnga) – t-max® p |
|---|---|
| Nuance/shade | wh |
| Edge length | 2.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 875.45 excl. VAT
/ 5 pieces
£ 1,050.54 incl. VAT
- Usually arrives within 14 working days