Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Open tool tip and tool tip for cutting to length
SANDVIK C2I-H2N-0400-0002-CM1145 COROCUT 8194198
SANDVIK C2I-H2N-0400-0002-CM1145 COROCUT 8194198
Insert
References
sandvik coromant:
C2I-H2N-0400-0002-CM1145
rubix:
318A6635
manufacturer :
8194198
ean:
7323226540109
Technical specifications
Plate type
C2I-H2N-0400-0002-CM
Channel length
24.43
mm
Nuance/shade
1145
See all Specifications
Product details
Technical specifications
Product details : SANDVIK C2I-H2N-0400-0002-CM1145 COROCUT 8194198
Applications
Parting
Technical specifications
Attributes
Plate type
C2I-H2N-0400-0002-CM
Channel length
24.43
mm
Nuance/shade
1145
Radius
0.2
mm
Cutting depth
23.85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.82
excl. VAT
/
Each
£
33.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TUNGALOY WNMG080408-SH AH6225 TURNING INSERT 6828863
SANDVIK SCMT120408-PR4305 COROTURN INVEIO 6709545
MACL3150N1025-SVIK COROCUT XS INSE
SANDVIK N123T3-0250-RS 1125 5737099
SANDVIK N123K2-0600-0008-TM1105 COROCUT 6075318
SANDVIK SNMG120416-QM1115 T-MAX P TURNING 5749974
SANDVIK N151.2-A142-30-4G 1125 Q-CUT INSERT FOR GROOVING 5736780
SANDVIK QD-RF-0250-0502-CM1125 COROCUT 6531960
SANDVIK L123T3-0200-1000-CS1125 COROCUT 5734074
N1513200204G2135-SVIK Q-CUT INSERT
SANDVIK N123F1-0250-0003-CR2135 COROCUT 5736185
SANDVIK N123J2-0500-0004-TF 1125 1-2 INSERT FOR TURNING 5736315
SANDVIK N123G2-0300-0003-TF1105 COROCUT 5735818
SANDVIK MB-11G400-02-20L1025 SWISS TOOL INSERT 6350733
SANDVIK C2I-F2N-0300-RM5015 COROCUT 8290298