References
Sandvik Coromant:C2I-K2N-0600-0004-TF1225
Rubix:318A4867
Manufacturer :8194378
EAN:7323226541908


Technical specifications
| Insert Type | insert (corocut® 2 insert) for parting/turning and grooving |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1225 (tf) |
Product details : SANDVIK C2I-K2N-0600-0004-TF1225 COROCUT 8194378
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | insert (corocut® 2 insert) for parting/turning and grooving |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1225 (tf) |
| Radius | 0.4 mm |
| Cutting depth | 3.4 mm |
Show UNSPSC/ECL@SS
£ 223.10 excl. VAT
/ 5 pieces
£ 267.72 incl. VAT
- Usually arrives within 14 working days