References
Sandvik Coromant:C2I-G2N-0361-0003-GF1225
Rubix:318A4626
Manufacturer :8194297
EAN:7323226541090


Technical specifications
| Insert Type | corocut® 2 wpl grooving/parting (c2i) |
|---|---|
| Channel length | 3.61 mm |
| Nuance/shade | 1225 |
Product details : SANDVIK C2I-G2N-0361-0003-GF1225 COROCUT 8194297
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 wpl grooving/parting (c2i) |
|---|---|
| Channel length | 3.61 mm |
| Nuance/shade | 1225 |
| Radius | 0.3 mm |
| Cutting depth | 19.07 mm |
Show UNSPSC/ECL@SS
£ 227.00 excl. VAT
/ 5 pieces
£ 272.40 incl. VAT
- Usually arrives within 14 working days