References
Sandvik Coromant:C2I-F2L-0250-0502-CM1135
Rubix:318A8391
Manufacturer :8194213
EAN:7323226540253

Product details : SANDVIK C2I-F2L-0250-0502-CM1135 COROCUT 8194213
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | f2l |
|---|---|
| Channel length | 2.5 mm |
| Nuance/shade | 1135 |
| Radius | 0.2 mm |
| Cutting depth | 19.96 mm |
Show UNSPSC/ECL@SS
£ 163.85 excl. VAT
/ 5 pieces
£ 196.62 incl. VAT
- Usually arrives within 14 working days
