References
Sandvik Coromant:C2I-E2N-0200-0002-CM1135
Rubix:318A8992
Manufacturer :8194178
EAN:7323226539905


Technical specifications
| Insert Type | wpl grooving and parting (corocut® 2 indexable insert) |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | cm1135 |
Product details : SANDVIK C2I-E2N-0200-0002-CM1135 COROCUT 8194178
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | wpl grooving and parting (corocut® 2 indexable insert) |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | cm1135 |
| Radius | 0.2 mm |
| Cutting depth | 19 mm |
Show UNSPSC/ECL@SS
£ 158.90 excl. VAT
/ 5 pieces
£ 190.68 incl. VAT
- Usually arrives within 14 working days