References
Sandvik Coromant:C2I-H2N-0400-0002-CM4425
Rubix:287A0221
Manufacturer :8194201
EAN:7323226540130


Technical specifications
| Insert Type | corocut® 2 insert (parting-off) - c2i-h2n-0400-0002-cm4425 |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK C2I-H2N-0400-0002-CM4425 8194201
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 insert (parting-off) - c2i-h2n-0400-0002-cm4425 |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 4425 |
| Radius | 0.2 mm |
| Cutting depth | 23.93 mm |
Show UNSPSC/ECL@SS
£ 197.40 excl. VAT
/ 5 pieces
£ 236.88 incl. VAT
- Usually arrives within 14 working days