References
Sandvik Coromant:C2I-J2N-0500-0004-TF4425
Rubix:318A4671
Manufacturer :8194374
EAN:7323226541861


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK C2I-J2N-0500-0004-TF4425 COROCUT 8194374
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | 4425 |
| Radius | 0.4 mm |
| Cutting depth | 2.7 mm |
Show UNSPSC/ECL@SS
£ 223.50 excl. VAT
/ 5 pieces
£ 268.20 incl. VAT
- Usually arrives within 14 working days