References
Sandvik Coromant:CNMG 16 06 12-WMX 4405
Rubix:318A9269
Manufacturer :8322591
EAN:7323227073965


Technical specifications
| Insert Type | t-max® p insert for turning (cnmg 16 06 12-wmx) |
|---|---|
| Nuance/shade | 4405 |
Product details : SANDVIK CNMG160612-WMX4405 T-MAX P TURNING INVEIO 8322591
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (cnmg 16 06 12-wmx) |
|---|---|
| Nuance/shade | 4405 |
| Edge length | 14.9 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 10 pieces
£ 298.80 incl. VAT
- Usually arrives within 14 working days