References
Sandvik Coromant:C2I-H2N-0476-0008-GF1225
Rubix:318A4175
Manufacturer :8194321
EAN:7323226541335

Product details : SANDVIK C2I-H2N-0476-0008-GF1225 COROCUT 8194321
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | c2i |
|---|---|
| Channel length | 4.76 mm |
| Nuance/shade | wpl |
| Radius | 0.8 mm |
| Cutting depth | 3.3 mm |
Show UNSPSC/ECL@SS
£ 240.80 excl. VAT
/ 5 pieces
£ 288.96 incl. VAT
- Usually arrives within 14 working days
