References
Sandvik Coromant:C2I-G2N-0300-0002-CM4425
Rubix:318A6595
Manufacturer :8194194
EAN:7323226540062


Technical specifications
| Insert Type | wpl detachable |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK C2I-G2N-0300-0002-CM4425 COROCUT 8194194
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | wpl detachable |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 4425 |
| Radius | 0.2 mm |
| Cutting depth | 19.72 mm |
Show UNSPSC/ECL@SS
£ 186.00 excl. VAT
/ 5 pieces
£ 223.20 incl. VAT
- Usually arrives within 14 working days