References
Sandvik Coromant:CNMG 12 04 12-WMX 4405
Rubix:319A6680
Manufacturer :8322578
EAN:7323227073835


Technical specifications
| Insert Type | t-max® p turning insert (cnmg 12 04 12-wmx, c-style rhombic 80°) |
|---|---|
| Nuance/shade | wmx (grade 4405, p) |
Product details : SANDVIK CNMG120412-WMX4405 T-MAX P TURNING INVEIO 8322578
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (cnmg 12 04 12-wmx, c-style rhombic 80°) |
|---|---|
| Nuance/shade | wmx (grade 4405, p) |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
- Usually arrives within 14 working days