References
Sandvik Coromant:C2I-E2N-0200-0002-GF1135
Rubix:287A0222
Manufacturer :8194247
EAN:7323226540598

Product details : SANDVIK C2I-E2N-0200-0002-GF1135 8194247
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Channel length | 2 mm |
|---|---|
| Radius | 0.2 mm |
| Cutting depth | 1 mm |
Show UNSPSC/ECL@SS
£ 198.50 excl. VAT
/ 5 pieces
£ 238.20 incl. VAT
- Usually arrives within 14 working days
