References
Sandvik Coromant:C2I-K2N-0600-0004-TF1145
Rubix:318A5008
Manufacturer :8194379
EAN:7323226541915


Technical specifications
| Insert Type | insert (corocut® 2 wpl parting/turning) |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | k |
Product details : SANDVIK C2I-K2N-0600-0004-TF1145 COROCUT 8194379
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | insert (corocut® 2 wpl parting/turning) |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | k |
| Radius | 0.4 mm |
| Cutting depth | 3.4 mm |
Show UNSPSC/ECL@SS
£ 216.55 excl. VAT
/ 5 pieces
£ 259.86 incl. VAT
- Usually arrives within 14 working days