References
Sandvik Coromant:C2I-D2N-0150-0002-CM1135
Rubix:318A8980
Manufacturer :8194174
EAN:7323226539868

Product details : SANDVIK C2I-D2N-0150-0002-CM1135 COROCUT 8194174
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | wpl |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1135 |
| Radius | 0.2 mm |
| Cutting depth | 13.11 mm |
Show UNSPSC/ECL@SS
£ 158.90 excl. VAT
/ 5 pieces
£ 190.68 incl. VAT
- Usually arrives within 14 working days
