References
Sandvik Coromant:C2I-E2N-0185-0001-GFH13A
Rubix:319A0608
Manufacturer :8194244
EAN:7323226540567


Technical specifications
| Insert Type | corocut® 2 insert for grooving (neutral version) |
|---|---|
| Channel length | 1.85 mm |
| Nuance/shade | h13a |
Product details : SANDVIK C2I-E2N-0185-0001-GFH13A COROCUT 8194244
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving (neutral version) |
|---|---|
| Channel length | 1.85 mm |
| Nuance/shade | h13a |
| Radius | 0.1 mm |
| Cutting depth | 1 mm |
Show UNSPSC/ECL@SS
£ 144.40 excl. VAT
/ 5 pieces
£ 173.28 incl. VAT
- Usually arrives within 14 working days