References
Sandvik Coromant:C2I-E2N-0198-0002-GF1225
Rubix:318A5528
Manufacturer :8194245
EAN:7323226540574


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 1.98 mm |
| Nuance/shade | grade 1225 |
Product details : SANDVIK C2I-E2N-0198-0002-GF1225 COROCUT 8194245
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 1.98 mm |
| Nuance/shade | grade 1225 |
| Radius | 0.2 mm |
| Cutting depth | 1 mm |
Show UNSPSC/ECL@SS
£ 204.40 excl. VAT
/ 5 pieces
£ 245.28 incl. VAT
- Usually arrives within 14 working days