References
Sandvik Coromant:C2I-G2N-0315-0002-GF1225
Rubix:318A4611
Manufacturer :8194290
EAN:7323226541021


Technical specifications
| Insert Type | corocut® 2 grooving insert |
|---|---|
| Channel length | 3.15 mm |
| Nuance/shade | 1225 |
Product details : SANDVIK C2I-G2N-0315-0002-GF1225 COROCUT 8194290
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 grooving insert |
|---|---|
| Channel length | 3.15 mm |
| Nuance/shade | 1225 |
| Radius | 0.2 mm |
| Cutting depth | 1.5 mm |
Show UNSPSC/ECL@SS
£ 227.00 excl. VAT
/ 5 pieces
£ 272.40 incl. VAT
- Usually arrives within 14 working days