References
Sandvik Coromant:C2I-H2N-0400-0004-GFH13A
Rubix:318A7996
Manufacturer :8194315
EAN:7323226541274


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | gfh13a |
Product details : SANDVIK C2I-H2N-0400-0004-GFH13A COROCUT 8194315
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | gfh13a |
| Radius | 0.4 mm |
| Cutting depth | 24.57 mm |
Show UNSPSC/ECL@SS
£ 169.65 excl. VAT
/ 5 pieces
£ 203.58 incl. VAT
- Usually arrives within 14 working days