References
Sandvik Coromant:WNMG 08 04 08-WMX 4405
Rubix:319A5000
Manufacturer :8322686
EAN:7323227074917


Technical specifications
| Insert Type | negative insert wnmg 08 04 08 |
|---|---|
| Nuance/shade | wmx |
Product details : SANDVIK WNMG080408-WMX4405 T-MAX P TURNING INVEIO 8322686
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert wnmg 08 04 08 |
|---|---|
| Nuance/shade | wmx |
| Edge length | 7.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 173.70 excl. VAT
/ 10 pieces
£ 208.44 incl. VAT
- Usually arrives within 14 working days