References
Sandvik Coromant:C2I-G2N-0300-0002-CM1145
Rubix:301A9523
Manufacturer :8194191
EAN:7323226540031


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK C2I-G2N-0300-0002-CM1145
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1145 |
| Radius | 0.2 mm |
| Cutting depth | 19 mm |
Show UNSPSC/ECL@SS
£ 176.15 excl. VAT
/ 5 pieces
£ 211.38 incl. VAT
- Usually arrives within 14 working days