References
Sandvik Coromant:C2I-H2N-0400-0004-TF1145
Rubix:318A5876
Manufacturer :8194363
EAN:7323226541755


Technical specifications
| Insert Type | corocut® 2 insert for turning |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK C2I-H2N-0400-0004-TF1145 COROCUT 8194363
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for turning |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1145 |
| Radius | 0.4 mm |
| Cutting depth | 2.2 mm |
Show UNSPSC/ECL@SS
£ 195.95 excl. VAT
/ 5 pieces
£ 235.14 incl. VAT
- Usually arrives within 14 working days