References
Sandvik Coromant:C2I-H2N-0415-0002-GF1225
Rubix:318A4166
Manufacturer :8194316
EAN:7323226541281


Technical specifications
| Insert Type | corocut® 2 insert for grooving (neutral) |
|---|---|
| Channel length | 4.15 mm |
| Nuance/shade | h |
Product details : SANDVIK C2I-H2N-0415-0002-GF1225 COROCUT 8194316
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving (neutral) |
|---|---|
| Channel length | 4.15 mm |
| Nuance/shade | h |
| Radius | 0.2 mm |
| Cutting depth | 3 mm |
Show UNSPSC/ECL@SS
£ 240.80 excl. VAT
/ 5 pieces
£ 288.96 incl. VAT
- Usually arrives within 14 working days